Shop EATON
See all product information
Create Account
Miniature Circuit Breakers (MCBs)
- Mfr # QB1015EP
- Zoro # G123397558
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 489
Series
BAB
Interrupt Rating
10 kA
Number of Poles
1
AC Voltage Rating
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QB1015EP
- Zoro #
- G123397558
- UPC #
- 786679185988
- Country of Origin
- Dominican Republic
Details
- Standards
- UL 489
- Amps
- 15 A
- Series
- BAB
- Interrupt Rating
- 10 kA
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
- Circuit Breaker Mounting Style
- Bolt-On
Description
EATON QB GFCI CIRCUIT BREAKER,BOLT-ON EQUIPMENT PROTECTION,15A,10 KAIC,SINGLE-PO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.