Zoro Homepage

Miniature Circuit Breakers MCBs BR 3P 100A 240V 50/60Hz 3Ph

  • Mfr # BRH3100

  • Zoro # G014237802


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
100A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRH3100
Zoro #
G014237802
UPC #
78667637290
Country of Origin
Dominican Republic

Dimensions

Width
3 in
Depth
3 in
Height
3 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
100A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
DC Voltage Rating
240V DC

Description

208 Star/120 VAC, 240 VAC, 100 A, 22 kA, 3-Pole, Plug-On Mount, Thermal Magnetic, Main, Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.