
Miniature Circuit Breakers MCBs
Mfr # BRHN115GF
Zoro # G114236552
product price: $95.69
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRHN115GF
Zoro #
G114236552
UPC #
786689031466
Country of Origin
Dominican Republic
Dimensions
Width
2 in
Depth
7 in
Height
4 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
DC Voltage Rating
120V DC
Description
120 VAC, 15 A, 1-Pole, 22 kA, Plug-On Mount, Personal Protection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.