Zoro Homepage

Miniature Circuit Breakers (MCBs) CH 1P 20A 240V 50/60Hz 1Ph EA

  • Mfr # CHCAF120PN

  • Zoro # G121854107


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
1
AC Voltage Rating
240 V
Amps
20 A
Series
CH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHCAF120PN
Zoro #
G121854107
UPC #
-
Country of Origin
Dominican Republic

Details

Number of Poles
1
AC Voltage Rating
240 V
Amps
20 A
Series
CH

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.