Shop EATON
See all product information
Create Account
Miniature Circuit Breakers MCBs
- Mfr # CH3100
- Zoro # G916524918
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Series
CH
Amps
100 A
Number of Poles
3
Terminal Connection
Thermal Magnetic
Gauge
10 to 1/0 AWG (Copper/Aluminum)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH3100
- Zoro #
- G916524918
- UPC #
- 62258812345
- Country of Origin
- Dominican Republic
- Series
- CH
- Amps
- 100 A
- Number of Poles
- 3
- Terminal Connection
- Thermal Magnetic
- Gauge
- 10 to 1/0 AWG (Copper/Aluminum)
- For Use With
- CH Series Load Center
- Mounting
- Plug-On
- AC Voltage Rating
- 240V AC
- Interrupt Rating
- 10 kA
- Standards
- UL 489, CSA
- Type
- Common Trip
Description
240 VAC, 100 A, 10 kA, 3-Pole, Plug-On Mount, Common Trip, Thermal Magnetic, Circuit Breaker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.