Zoro Homepage

Miniature Circuit Breakers MCBs CHF 1P 15A 120V 50/60Hz 1Ph All-In-One

  • Mfr # CHFP115A1CS

  • Zoro # G114241686


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHFP115A1CS
Zoro #
G114241686
UPC #
78668916628
Country of Origin
Dominican Republic

Dimensions

Width
5 in
Depth
8 in
Height
2 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter

Description

EATON CH ARC FAULT / GROUND FAULT CIRCUIT BREAKER, ALL-IN-ONE, 15A, 10 KAIC , SI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.