Miniature Circuit Breakers MCBs FAZ 1P 3A 240V 50/60Hz 1Ph 2BOX
- Mfr # FAZ-B3/1-RT-L
- Zoro # G614239978
product price:Â
$
21.59
/ea
Key Features
Series
FAZ
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Width
3 in
Depth
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FAZ-B3/1-RT-L
- Zoro #
- G614239978
- UPC #
- 9008790869068
- Country of Origin
- Germany
- Item
- Miniature Circuit Breaker
- Series
- FAZ
- Amps
- 3 A
- AC Voltage Rating
- 240V AC
- Circuit Breaker Type
- Miniature Circuit Breakers
Dimensions
- Width
- 3 in
- Depth
- 5 in
- Height
- 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.