Shop EATON
See all product information
Create Account
Miniature Circuit Breakers MCBs FAZ 2P 6A 277V 50/60Hz 1Ph
- Mfr # FAZ-K6/2
- Zoro # G814239853
product price:Â
$
48.85
/ea
Key Features
Series
CB
Amps
15 KA
AC Voltage Rating
277V AC
Circuit Breaker Type
Miniature Circuit Breakers
Width
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FAZ-K6/2
- Zoro #
- G814239853
- UPC #
- 1508278794
- Country of Origin
- Germany
Dimensions
- Width
- 1-1/2 in
- Depth
- 1-1/2 in
- Height
- 1-1/2 in
Details
- Item
- Miniature Circuit Breaker
- Series
- CB
- Amps
- 15 KA
- AC Voltage Rating
- 277V AC
- Circuit Breaker Type
- Miniature Circuit Breakers
Description
277/480 VAC 50/60 Hz, 6 A, 2-Pole, 10 kA, 8 to 12 x Rated Current, Line/Load Terminal, DIN Rail Mount, Standard Packaging, K-Curve, Current Limiting, Thermal Magnetic
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.