
Miniature Circuit Breakers MCBs
Mfr # FAZ-C40/1-RT-SP
Zoro # G514237753
product price: $15.99
/eaKey Features
Series
CB
Amps
40A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAZ-C40/1-RT-SP
Zoro #
G514237753
UPC #
15081637243
Country of Origin
Spain
Dimensions
Width
3 in
Depth
5 in
Height
1 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
40A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Standard
Trip Type
Thermal Magnetic
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
14kA
Curve Type
C
Description
277/480 VAC 50/60 Hz, 40 A, 1-Pole, 10/14 kA, 5 to 10 x Rated Current, Ring Tongue Terminal, DIN Rail Mount, Single Packaging, C-Curve, Current Limiting, Thermal Magnetic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.