
TCP 0 25A Thermal miniature circuit
Mfr # 0712123
Zoro # G315482949
product price:Â $27.55
/eaKey Features
AC Voltage Rating
250V AC
Circuit Breaker Type
Miniature
Max. AIR Rating
2kA at 250V AC/72V DC
Trip Type
Thermal
Terminal Connection
Screw Or Spring-Cage Connection
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0712123
Zoro #
G315482949
UPC #
-
Country of Origin
Unknown
Dimensions
Width
8.2 mm
Depth
44.5 mm
Height
24.4 mm
Details
Item
Miniature Circuit Breaker
Amps
0.25A
AC Voltage Rating
250V AC
Circuit Breaker Type
Miniature
Max. AIR Rating
2kA at 250V AC/72V DC
Trip Type
Thermal
Terminal Connection
Screw Or Spring-Cage Connection
DC Voltage Rating
72V DC
Description
Thermal miniature circuit breaker pluggable in screw-type fuse terminal block UK 6-FSI/C and spring-cage fuse terminal block ST 4-FSI/C
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.