
Miniature Circuit Breakers MCBs
Mfr # HQP3015H
Zoro # G014240116
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
15A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HQP3015H
Zoro #
G014240116
UPC #
78667934450
Country of Origin
Dominican Republic
Dimensions
Width
6 in
Depth
8 in
Height
5 in
Frame Size
HQP
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
15A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
DC Voltage Rating
240V DC
Trip Type
Thermal Magnetic
Circuit Breaker Mounting Style
Plug-On
Max. AIR Rating
10kA
Description
QUICkLAG INDUSTRIAL CIRCUIT BREAkER, 15A, THREE-POLE, 240V, 10 kAIC, THERMAL-MAG
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.