Shop EATON
See all product information
Create Account
Miniature Circuit Breakers MCBs
- Mfr # QBH1020GF
- Zoro # G816524995
product price:Â
$
416.99
/ea
Free Shipping & Returns
Key Features
Series
BAB
Number of Poles
1
AC Voltage Rating
120V AC
Mounting
Bolt-On
Frequency Rating
50/60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QBH1020GF
- Zoro #
- G816524995
- UPC #
- 78668022245
- Country of Origin
- Dominican Republic
Details
- Series
- BAB
- Amps
- 20 A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
- Mounting
- Bolt-On
- Frequency Rating
- 50/60 Hz
Description
22KA BOLT ON GROUND FAULT BREAKER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.