Eaton

Miniature IEC Magnetic Contactor, 4 Poles, 120 V AC, 9 A, Reversing: No


original price: $78.30
20% off
new price: $61.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Full Load Amps-Inductive 9 A
  • Full Load Amps-Resistive 20 A
  • Action Non-Reversing
  • Type Full voltage non-reversing mini contactor
  • Number of Poles 4
See all product information

Product Information

Dimensions

Height 1.77 in
Width 1.77 in
Depth 2.05 in
Frame Size A
Product Height 2 in
Product Length/Depth 2.5 in
Product Width 2.5 in
Overall Height 2 in
Overall Depth 2.5 in
Overall Width 2.5 in

Details

Full Load Amps-Inductive 9 A
Item Miniature IEC Magnetic Contactor
Full Load Amps-Resistive 20 A
Action Non-Reversing
Type Full voltage non-reversing mini contactor
Number of Poles 4
Coil Volts 120 V AC
Reversing No
HP @ 1 Phase - 120V 1/2 hp
HP @ 1 Phase - 230V 1
HP @ 1 Phase - 240V 1 hp
HP @ 3 Phase - 208V 2 hp
HP @ 3 Phase - 240V 3 hp
HP @ 3 Phase - 575V 5 hp
HP @ 3 Phase - 480V 5 hp
Enclosure NEMA Rating No Enclosure
Aux. Contact Configuration No Auxiliary Contacts
Hz 50/60
Standards CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Frame / Series / Class / Code Frame A
Auxiliary Contact Form Auxiliary Contacts Not Included
Series XT
Electrical Connection Screw Terminals
IP Rating IP20
Coil Voltage 110/120V AC
Compliances CE Marked
Amperage Rating 8.80A
Frequency Rating 50-60 Hz
Contact Configuration 0 NO, 0 NC
Product Name Eaton XT IEC mini contactor
Certifications UL Listed;CSA Certified;IEC 60947;EN 60947
Terminal Connection Type Screw Terminals
Full Load Current - Inductive 9 A
Frequency 50/60 Hz
Embedded Surge Suppressor Yes
Maximum Operating Temperature 122 Degrees F
Minimum Operating Temperature -13 Degrees F
Reversing Capability Non-Reversing
Phase Three
NEMA Enclosure Rating No Enclosure
Horsepower @ Three Phase - 240V AC 3 hp
Mounting Postion Vertical
Maximum Voltage Rating 690V AC/DC
Mounting Style DIN Rail, Panel
Number of Auxillary Contacts 0
Includes Auxiliary Contacts No
Horsepower @ Three Phase - 480V AC 5 hp
Contactor Style IEC
Horsepower @ Single Phase - 120V AC 1/2 hp
Horsepower @ Single Phase - 240V AC 1 hp
Full Load Current - Resistive 20 A
Horsepower @ Three Phase - 208V AC 2 hp
Horsepower @ Three Phase - 600V AC 4 hp
Response Time 14 msec (AC Coil Closing Delay Min), 15 msec (DC Coil Opening Delay min), 18 msec (AC Coil Opening Delay Max), 21 msec (AC Coil Closing Delay Max), 25 msec (DC Coil Opening Delay Max), 26 msec (DC Coil Closing Delay Min), 35 msec (DC Coil Closing Delay Max), 8 msec (AC Coil Opening Delay min)
Mechanical Operating Durability 10,000,000

Description

Miniature IEC Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110/120V AC, Number of Poles 4, Full Load Current - Inductive 9 A, Full Load Current - Resistive 20 A, Reversing Capability Non-Reversing, Overall Height 2 in, Overall Width 2.5 in, Terminal Connection Type Screw Terminals, Frame Size A, Mounting Style DIN Rail, Panel, Series XT, Number of Auxillary Contacts 0, Contactor Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.