Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Incandescent Bulb, 755, 6.3V

  • Mfr # 28-2202

  • Zoro # G5218114


product price: $17.89
/ea

Key Features

Voltage
6.3V AC
Max. Overall Bulb Length
1-3/16"
Max Overall Bulb Length
1-3/16"
Average Bulb Life
20,000 hr.
Bulb Shape
T3-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-2202
Zoro #
G5218114
UPC #
786680126086
Country of Origin
Dominican Republic

Dimensions

Max. Overall Bulb Length
1-3/16"
Max Overall Bulb Length
1-3/16"
Overall Length
1 3/16 in
Size
30.5 mm
Bulb Manufacturers Warranty Length
1 yr
Product Width
.4 in
Product Height
.3 in
Product Length/Depth
1.1 in

Details

Item
Incandescent Bulb
Voltage
6.3V AC
Average Bulb Life
20,000 hr.
Bulb Shape
T3-1/4
Bulb Amps
150mA
Lighting Technology
Incandescent
Bulb Primary Application
Illuminator
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Type
Miniature
Lumens
4 lm
Trade Number
755
Watts
1 W
Includes
6.3 Volts
For Use With
10250T Illuminatedluminated Operators
Standards
CE Certified, CSA Certified
Light Technology
Incandescent
Amps
150 mA
Wattage Equivalency
1W INC
Overall Bulb Shape
T
Rated Life
20,000 hr
Overall Bulb Base Type
Miniature Bayonet
Color Tuning
No
Application
Transformer, PresTest and full voltage
Light Color
White
Type
Pushbutton accessory
Special Features
Lamp
Mounting method
T 3-1/4 bayonet
Series
10250T
Used with
10250T illuminated operators
Lamp voltage - min
6.3 VAC
Lamp voltage - max
6.3 VAC
Compliances
CE Marked
Light unit type
Incandescent
Certifications
CSA Certified
Dimmable
No
Product Name
Eaton pushbutton lamp
Options
Lamp type: #757

Description

Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Shape T3-1/4, Lumens 4 lm, Light Technology Incandescent, Trade Number 755, Voltage 6.3V AC, Watts 1 W, Rated Life 20,000 hr, Dimmable No, Light Color White, Overall Length 1 3/16 in, Standards CE Certified, CSA Certified, Bulb Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.