Molded Case Breakers MCCBs 2P 100A 0Ph
- Mfr # ED2100
- Zoro # G014241762
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Series
CO
Amps
100 A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Molded Case Breakers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED2100
- Zoro #
- G014241762
- UPC #
- 78667945646
- Country of Origin
- Dominican Republic
Dimensions
- Frame Size
- F
- Width
- 6 in
- Depth
- 8 in
- Height
- 4 in
Details
- Item
- Molded Case Circuit Breaker
- Series
- CO
- Amps
- 100 A
- Number of Poles
- 2
- AC Voltage Rating
- 240V AC
- Circuit Breaker Type
- Molded Case Breakers
- Max. AIR Rating
- 65kA at 240V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Load Side
- DC Voltage Rating
- 240V DC
Description
240 VAC 50/60 Hz, 125 VDC, 100 A, 65/10 kA, 2-Pole, Standard Pressure Load Terminal, ED Frame, Thermal Magnetic, Molded Case, Non-Interchangeable Trip Circuit Breaker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.