Shop EATON
See all product information
Create Account
Molded Case Breakers MCCBs 3P 400A
- Mfr # KES3400LS
- Zoro # G914238015
product price:Â
$
1,776.99
/ea
Free Shipping & Returns
Key Features
Series
C
Amps
400A
Number of Poles
3
Circuit Breaker Type
Shunt Trip
Trip Type
310+ Electronic LS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KES3400LS
- Zoro #
- G914238015
- UPC #
- 78667927100
- Country of Origin
- United States
- Item
- Molded Case Circuit Breaker
- Series
- C
- Amps
- 400A
- Number of Poles
- 3
- Circuit Breaker Type
- Shunt Trip
- Trip Type
- 310+ Electronic LS
- Standards
- UL
- Frame Type
- K
Dimensions
- Frame Size
- J-K
- Width
- 6 in
- Depth
- 7 in
- Height
- 5 in
Description
400 A, 3-Pole, K Frame, Electronic RMS 310 Digitrip
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.