Zoro Homepage

Molded Case Breakers MCCBs EA

  • Mfr # FD2225SK

  • Zoro # G914237711


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Number of Poles
2
Circuit Breaker Type
Molded Case Breakers
Width
8 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2225SK
Zoro #
G914237711
UPC #
62103707478
Country of Origin
Canada

Dimensions

Width
8 in
Depth
6 in
Height
4 in

Details

Item
Molded Case Circuit Breaker
Series
CB
Amps
225A
Number of Poles
2
Circuit Breaker Type
Molded Case Breakers

Description

600 VAC 50/60 Hz, 250 VDC, 225 A, 35 kA, 2-Pole, Stainless Steel Terminal, FD Frame, Non-Interchangeable Trip Thermal Magnetic, Molded Case Circuit Breaker with High Magnetic Molded Case Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.