Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs EA

  • Mfr # GCH3015

  • Zoro # G314237809


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
15A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCH3015
Zoro #
G314237809
UPC #
62103705457
Country of Origin
Canada

Dimensions

Width
4 in
Depth
7 in
Height
5 in

Details

Item
Molded Case Circuit Breaker
Series
CB
Amps
15A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers

Description

600 VAC Star/347 VAC 50/60 Hz, 125/250 VDC, 15 A, 65 kA, 3-Pole, Steel Screw Type ClA Terminal, GCH Frame, Non-Interchangeable Trip Thermal Magnetic, Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.