Molded Case Breakers MCCBs
- Mfr # EGB3050FFG
- Zoro # G914239784
product price:Â
$
1,069.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
50 A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EGB3050FFG
- Zoro #
- G914239784
- UPC #
- 78211487636
- Country of Origin
- Dominican Republic
Dimensions
- Width
- 5 in
- Depth
- 4 in
- Height
- 7 in
Details
- Item
- Molded Case Circuit Breaker
- Series
- CB
- Amps
- 50 A
- Number of Poles
- 3
- Circuit Breaker Type
- Molded Case Breakers
Description
415/480 VAC 50/60 Hz, 50 A, 18 kA, 3-Pole, Standard Line and Load Terminal, EG Frame, Fixed Thermal, Fixed Magnetic, Molded Case, Non-Interchangeable Trip Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.