Zoro Homepage

Molded Case Breakers MCCBs FCL 3P 20A 480V 50/60Hz 3Ph F Frame EA

  • Mfr # FCL3020L

  • Zoro # G014236188


product price: $1,048.99
/ea
Free Shipping & Returns

Key Features

Series
C
Amps
20A
Number of Poles
3
AC Voltage Rating
480V AC
Circuit Breaker Type
Molded Case Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCL3020L
Zoro #
G014236188
UPC #
78667916123
Country of Origin
United States

Dimensions

Width
7 in
Depth
11 in
Height
7 in

Details

Item
Circuit Breaker
Series
C
Amps
20A
Number of Poles
3
AC Voltage Rating
480V AC
Circuit Breaker Type
Molded Case Breakers
Trip Type
Thermal Magnetic
Frame Type
F

Description

EATON CLASSIC COMPLETE MOLDED CASE CIRCUIT BREAKER, FCL, COMPLETE BREAKER, THERM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.