Molded Case Breakers MCCBs
Mfr # FDB3015L
Zoro # G216524793
product price: $404.99
/ea
Free Shipping & Returns
Key Features
Terminal Connection
Standard Pressure Line and Load
Max. DC Voltage Rating
250 V
Number of Poles
3
AC Voltage Rating
600 VAC, 250 VDC
Series
C, FDB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDB3015L
Zoro #
G216524793
UPC #
78667930583
Country of Origin
Dominican Republic
Dimensions
Size
4.13 in. W x 3.38 in. D x 6 in. H
Details
Terminal Connection
Standard Pressure Line and Load
Max. DC Voltage Rating
250 V
Number of Poles
3
AC Voltage Rating
600 VAC, 250 VDC
Series
C, FDB
Interrupt Rating
18 kA at 240 VAC, 14 kA at 480/600 VAC, 10 kA at 250 VDC
Type
Molded Case, Thermal Magnetic
Max. AC Voltage Rating
600 V
Current Rating
15 A
Standards
UL 489, CSA C22.2
Frame Type
FD
Description
600 VAC 50/60 Hz, 250 VDC, 15 A, 14 kA, 3-Pole, Line/Load Terminal, FD-Frame, Molded Case, Thermal Magnetic, Non-Interchangeable Trip Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.