Molded Case Breakers MCCBs FDC 2P 200A 600V 50/60Hz 3Ph F Frame EA Series C
- Mfr # FDC2020L
- Zoro # G714241819
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Series
C, FDC
Amps
20A
Number of Poles
2
AC Voltage Rating
600V AC, 600V DC
Circuit Breaker Type
Motor Circuit Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FDC2020L
- Zoro #
- G714241819
- UPC #
- 782116152759
- Country of Origin
- Dominican Republic
- Item
- Molded Case Circuit Breaker
- Series
- C, FDC
- Amps
- 20A
- Number of Poles
- 2
- AC Voltage Rating
- 600V AC, 600V DC
- Circuit Breaker Type
- Motor Circuit Protection
- Phase
- 3
- Max. AIR Rating
- 200kA at 240V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Line/Load
- DC Voltage Rating
- 250V DC
- Frame Type
- FD; FD
- Standards
- UL 489;CSA C22.2
- Interrupt Rating
- 200 kA at 240 VAC;100 Kiloamp at 480 Volt AC;35 Kiloamp at 600 Volt AC;22 Kiloamp at 250 Volt DC (UL);200 Kiloamp at 220/240 Volt AC;100 Kiloamp at 315/415/440 Volt AC;35 Kiloamp at 500 Volt AC;22 Kiloamp at 250 Volt DC (IEC)
Dimensions
- Frame Size
- F
- Width
- 2-3/4 in
- Depth
- 3.38 in
- Height
- 6 in
Description
600 VAC 50/60 Hz, 250 VDC, 20 A, 100 kA, 2-Pole, Line/Load Terminal, FDC Frame, Non-Interchangeable Trip Thermal Magnetic, Molded Case Circuit Breaker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.