Zoro Homepage

Molded Case Breakers MCCBs GES 3P 50A 120V 50/60Hz 3Ph EG Frame

  • Mfr # GES3050AFM

  • Zoro # G714239724


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Series
G
Amps
50A
Number of Poles
3
AC Voltage Rating
120V AC
Circuit Breaker Type
Molded Case Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GES3050AFM
Zoro #
G714239724
UPC #
78211696217
Country of Origin
United States

Dimensions

Width
4 in
Depth
7 in
Height
4 in

Details

Item
Circuit Breaker
Series
G
Amps
50A
Number of Poles
3
AC Voltage Rating
120V AC
Circuit Breaker Type
Molded Case Breakers
Interrupt Rating
85 kA
Frame Type
EG; EG

Description

Series G molded case circuit breaker, EG-frame, GE, adj. thermal, fixed magnetic trip, Three-pole, 50A, 600Y/347 Vac, 85 kAIC at 240 Vac, 40 kAIC at 415 Vac, 35 kAIC at 480 Vac, 22 kAIC at 600Y/347 Vac, Line/load end caps, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.