Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs

  • Mfr # HLD2600

  • Zoro # G816524810


product price: $5,330.99
/ea
Free Shipping & Returns

Key Features

Interrupt Rating
100 kA at 240 VAC, 65 kA at 480 VAC, 35 kA at 600 VAC, 25 kA at 250 VDC (UL), 100 kA at 240 VAC, 70 kA at 415 VAC, 25 kA at 690 VAC, 20 kA at 250 VDC (IEC)
Terminal Connection
Aluminum Line and Load
Frame Type
LD
Current Rating
600 A
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLD2600
Zoro #
G816524810
UPC #
78667902302
Country of Origin
Dominican Republic

Dimensions

Size
8.25 in. W x 4.06 in. D x 10.75 in. H

Details

Interrupt Rating
100 kA at 240 VAC, 65 kA at 480 VAC, 35 kA at 600 VAC, 25 kA at 250 VDC (UL), 100 kA at 240 VAC, 70 kA at 415 VAC, 25 kA at 690 VAC, 20 kA at 250 VDC (IEC)
Terminal Connection
Aluminum Line and Load
Frame Type
LD
Current Rating
600 A
Number of Poles
2
Type
Thermal Magnetic, High Interrupting Capacity, Molded Case
Max. AC Voltage Rating
600 V
AC Voltage Rating
600 VAC 50/60 Hertz, 250 VDC
Max. DC Voltage Rating
250 V
Standards
UL 489, CSA 22.2, CE

Description

EATON SERIES C COMPLETE MOLDED CASE CIRCUIT BREAKER, L-FRAME, HLD, COMPLETE BREA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.