Shop EATON
See all product information
Create Account
Molded Case Breakers MCCBs NGH 3P 1200A 600V 50/60Hz 3Ph N Frame
- Mfr # NGH312038E
- Zoro # G316524938
product price:Â
$
33,336.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
AC Voltage Rating
600V AC
Frame Type
NG
Current Rating
1200 A
Interrupt Rating
100 kA at 240 Vac65 kA at 480 Vac
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NGH312038E
- Zoro #
- G316524938
- UPC #
- 78668547560
- Country of Origin
- Dominican Republic
- Number of Poles
- 3
- AC Voltage Rating
- 600V AC
- Frame Type
- NG
- Current Rating
- 1200 A
- Interrupt Rating
- 100 kA at 240 Vac65 kA at 480 Vac
Description
NGH 3 POLE 1200 A LSI WITH ARMS_ ENGLISH CONDUCTORS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.