Shop EATON
See all product information
Create Account
Molded Case Breakers MCCBs
- Mfr # NZMH2-AF25-BT-NA
- Zoro # G914237674
product price:Â
$
698.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
25 A
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Type
Molded Case Breakers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NZMH2-AF25-BT-NA
- Zoro #
- G914237674
- UPC #
- 1508107458
- Country of Origin
- Germany
- Item
- Molded Case Circuit Breaker
- Series
- CB
- Amps
- 25 A
- Number of Poles
- 3
- AC Voltage Rating
- 690V AC
- Circuit Breaker Type
- Molded Case Breakers
- Max. AIR Rating
- 85-150kA
- Trip Type
- Adjustable Thermal, Fixed Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Front Frame Clamp
- DC Voltage Rating
- 750V DC
Dimensions
- Frame Size
- NZM2
- Width
- 7 in
- Depth
- 9 in
- Height
- 5 in
Description
600 VAC Star/347 VAC, 480 V, 25 A, 150 kA, 3-Pole, Front Frame ClA/Box Terminal, NZM2 Frame, Fixed Thermal Magnetic, Molded Case Circuit Breaker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.