Molded Case Circuit Breaker, HFD Series, 50A, 3 Pole, 600V AC, 100kA at 240V AC

  • Mfr # HFD3050

  • Zoro # G3731001


product price:  $1,616.99
/ea
Free Shipping & Returns

Key Features

Series
HFD
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HFD3050
Zoro #
G3731001
UPC #
786679175859
Country of Origin
Dominican Republic

Dimensions

Frame Size
225A/F
Width
4.13 in
Depth
3.38 in
Height
3.38 in
Max. Wire Size
1/0 AWG
Min. Wire Size
14 AWG

Details

Item
Molded Case Circuit Breaker
Series
HFD
Amps
50A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
100kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250V DC
Standards
CSA Certified, IEC Rated, UL Listed
For Use With
Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse
High Amp Trip Setting
225 A
Low Amp Trip Setting
15 A
Interrupt Rating
65 kA at 480V AC
Frame Type
Complete Breaker
Min. Operating Temp.
-4 Degrees F
Max. Operating Temp.
158 Degrees F
Frequency Rating
50/60 Hz
Frame
F
Certifications
UL Listed

Description

Molded Case Circuit Breaker, 50 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 100kA at 240V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series HFD, High Amp Trip Setting 225 A, Low Amp Trip Setting 15 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.