Molded Case Circuit Breaker, PDD Series, 300A, 3 Pole, 240V AC, 65kA at 240V AC, A Curve

  • Mfr # PDD33G0300TFAJ

  • Zoro # G100901877


product price:  $1,930.99
/ea
Free Shipping & Returns

Key Features

Series
PDD
Amps
300A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDD33G0300TFAJ
Zoro #
G100901877
UPC #
786679795484
Country of Origin
Dominican Republic

Dimensions

Frame Size
600A/Frame 3
Width
5.46 in
Depth
4.29 in
Height
10.12 in
Max. Wire Size
3 AWG
Min. Wire Size
350 AWG

Details

Item
Molded Case Circuit Breaker
Series
PDD
Amps
300A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
3
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable/Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
Not Rated
Curve Type
A
Standards
CSA, RoHS, UL 489
Interrupt Rating
65 kA at 240V AC, 10 kA Icu at 250V DC
Frame Type
Complete Breaker
Min. Operating Temp.
-4 Degrees F
Certifications
CSA;UL 489
Class
Class A

Description

Circuit Breaker, 300 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 65 kA at 240V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Line and Load Lugs, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed; Adjustable, Phase Connection ABC, Frame Size 600A/Frame 3, Height 10.12 in, Width 5.46 in, Depth 4.29 in, Min. Wire Size 350 AWG, Max. Wire Size 3 AWG, Max. Operating Temp. 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products