Zoro Homepage

Motor Circuit Protector (MCPs)

  • Mfr # FAZ-D7/2

  • Zoro # G721850837


product price: $43.19
/ea

Key Features

Circuit Breaker Mounting Style
DIN-Rail
Terminal Connection
Line/Load
AC Voltage Rating
277/480V AC
Width
1.4 in
Interrupt Rating
10 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAZ-D7/2
Zoro #
G721850837
UPC #
1508163992
Country of Origin
Dominican Republic

Dimensions

Width
1.4 in
Depth
2.36 in
Height
3.15 in

Details

Circuit Breaker Mounting Style
DIN-Rail
Terminal Connection
Line/Load
AC Voltage Rating
277/480V AC
Interrupt Rating
10 kA
Series
FAZ
Standards
UL 1077, UL, CSA C22.2, CE
Number of Poles
2
Trip Type
Current Limiting, Thermal Magnetic

Description

277/480 VAC 50/60 Hz, 7 A, 2-Pole, 10 kA, 10 to 20 x Rated Current, Line/Load Terminal, DIN Rail Mount, Standard Packaging, D-Curve, Current Limiting, Thermal Magnetic, Supplementary Protector

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.