Motor Disconnect Switch, 3P, Three Phase, NEMA 1, Indoor
- Mfr # B330AGD
- Zoro # G716113619
product price:Â
$
280.59
/ea
Free Shipping & Returns
Key Features
Contact Form
3P
Current Rating
30 A
Phase
3
Environment
Indoor
Enclosure Type
NEMA 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B330AGD
- Zoro #
- G716113619
- UPC #
- 782114155141
- Country of Origin
- United States
- Item
- Motor Disconnect Switch
- Contact Form
- 3P
- Current Rating
- 30 A
- Phase
- 3
- Environment
- Indoor
- Enclosure Type
- NEMA 1
- Voltage
- 600 V
- NEMA Enclosure Type
- NEMA 1
- Standards
- UL, CSA
- Number of Poles
- 3
Description
3P 30A 600V TYPE 1 ENCL MANUAL MOTOR DISCONNECT
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.