Zoro Homepage

Motor Drive Sealing

  • Mfr # DXG-NET-SWD-IP20

  • Zoro # G512846346


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 1/8 in
Compatible with Manufacturer Part Number
Overall Depth
1 3/4 in
Overall Width
4 1/8 in
For Use With
AC Drives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXG-NET-SWD-IP20
Zoro #
G512846346
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 1/8 in
Overall Depth
1 3/4 in
Overall Width
4 1/8 in

Details

Item
DXG SmartWire-DT Module
Compatible with Manufacturer Part Number
For Use With
AC Drives

Description

DXG SmartWire-DT Module, For Use With AC Drives, Overall Height 5 1/8 in, Overall Width 4 1/8 in, Overall Depth 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.