Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Drive Sealing

  • Mfr # DXM-ACC-FR1N1KIT

  • Zoro # G112846319


product price: $94.79
/ea
Free Shipping & Returns

Key Features

For Use With
Frame Size 1
Compatible with Manufacturer Part Number
DM1-114D8EB-S20S, DM1-121D6EB-S20S, DM1-124D8EB-S20S, DM1-127D8EB-S20S, DM1-321D6EB-S20S, DM1-323D0EB-S20S, DM1-324D8EB-S20S, DM1-327D8EB-S20S, DM1-341D5EB-S20S, DM1-342D2EB-S20S, DM1-344D3EB-S20S, DM1-345D6EB-S20S, DM1-35010EB-S20S, DM1-354D5EB-S20S, DM1-357D5EB-S20S
Overall Length
4.33 in
NEMA Rating
NEMA 1
Overall Width
2.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXM-ACC-FR1N1KIT
Zoro #
G112846319
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Overall Length
4.33 in
Overall Width
2.83 in
Overall Depth
4.33 in

Details

Item
NEMA 1 Kit
For Use With
Frame Size 1
Compatible with Manufacturer Part Number
DM1-114D8EB-S20S, DM1-121D6EB-S20S, DM1-124D8EB-S20S, DM1-127D8EB-S20S, DM1-321D6EB-S20S, DM1-323D0EB-S20S, DM1-324D8EB-S20S, DM1-327D8EB-S20S, DM1-341D5EB-S20S, DM1-342D2EB-S20S, DM1-344D3EB-S20S, DM1-345D6EB-S20S, DM1-35010EB-S20S, DM1-354D5EB-S20S, DM1-357D5EB-S20S
NEMA Rating
NEMA 1
IP Enclosure Rating
20

Description

NEMA 1 Kit, For Use with Series DM1, Compatible with Manufacturer Part Number DM1-114D8EB-S20S, DM1-121D6EB-S20S, DM1-124D8EB-S20S, DM1-127D8EB-S20S, DM1-321D6EB-S20S, DM1-323D0EB-S20S, DM1-324D8EB-S20S, DM1-327D8EB-S20S, DM1-341D5EB-S20S, DM1-342D2EB-S20S, DM1-344D3EB-S20S, DM1-345D6EB-S20S, DM1-35010EB-S20S, DM1-354D5EB-S20S, DM1-357D5EB-S20S, For Use With Grainger Item Number 809PJ9, 809PK3, 809PK5, 809PK6, 809PL2, 809PL3, 809PL4, 809PL5, 809PM1, 809PM2, 809PM3, 809PM4, 809PM6, 809PM7, 809PM8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.