NEMA Combination Starter, 135 A

  • Mfr # ECN2244AAH-R63/F
  • Zoro # G825073965
product price: 
$
14,182.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Frequency
50/60 Hz
Terminal Connection Type
Screw Terminals
Maximum Overload Relay Current Setting
140 A
Includes
Circuit Breaker
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2244AAH-R63/F
Zoro #
G825073965
UPC #
786676034074
Country of Origin
Mexico
Phase
Three
Frequency
50/60 Hz
Terminal Connection Type
Screw Terminals
Maximum Overload Relay Current Setting
140 A
Includes
Circuit Breaker
Includes Pilot Light
No
Short Circuit Protection
Circuit Breaker
Mounting Style
Through Panel
Horsepower @ Three Phase - 240V AC
50 hp
Current AC
135 A
Item
NEMA Combination Starter
Includes Auxiliary Contacts
Yes
Series
Freedom
Includes Control Transformer
No
Horsepower @ Three Phase - 480V AC
100 hp
Number of Poles
3
Auxiliary Contact Form
1NO/1NC
IP Rating
IP20
Coil Voltage
110/120V AC
Horsepower @ Three Phase - 600V AC
100 hp
Starter Style
NEMA
Overload Protection Type
Electronic
Minimum Overload Relay Current Setting
28 A
NEMA Enclosure Rating
4X
Operator
None
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 208V AC
40 hp
NEMA Enclosure Material
304 Stainless Steel
Mounting Postion
Horizontal, Vertical
Number of Auxillary Contacts
2
Number of Terminals
3
Reversing Capability
Non-Reversing
Resistance Properties
Impact Resistant, Temperature Resistant
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE

Dimensions

Overall Depth
8.44 in
Overall Width
20.5 in
NEMA Size
4
Overall Height
32.36 in

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 135 A, Horsepower @ Three Phase - 600V AC 100 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 4X, NEMA Size 4, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 40 hp

Restrictions

Hazardous material

Ratings & reviews