NEMA Combination Starter, 18 A

  • Mfr # ECN2202AAD-R63/C
  • Zoro # G425073853
product price: 
$
2,472.99
/ea
Free Shipping & Returns

Key Features

NEMA Enclosure Rating
3R
Short Circuit Protection
Circuit Breaker
Mounting Style
Through Panel
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
Series
Freedom
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2202AAD-R63/C
Zoro #
G425073853
UPC #
786689018276
Country of Origin
Mexico
Item
NEMA Combination Starter
NEMA Enclosure Rating
3R
Short Circuit Protection
Circuit Breaker
Mounting Style
Through Panel
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
Series
Freedom
Includes Pilot Light
No
Reversing Capability
Non-Reversing
Current AC
18 A
Starter Style
NEMA
Includes Auxiliary Contacts
Yes
Auxiliary Contact Form
1NO/1NC
Minimum Overload Relay Current Setting
4 A
Horsepower @ Three Phase - 480V AC
5 hp
IP Rating
IP20
Mounting Postion
Horizontal, Vertical
Overload Protection Type
Electronic
Includes Control Transformer
No
Maximum Voltage Rating
600V AC
Number of Terminals
3
Resistance Properties
Impact Resistant, Temperature Resistant
Horsepower @ Three Phase - 240V AC
3 hp
Operator
None
Horsepower @ Single Phase - 120V AC
1 hp
Phase
Three
Includes
Circuit Breaker
Maximum Overload Relay Current Setting
20 A
Terminal Connection Type
Screw Terminals
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Three Phase - 600V AC
5 hp
Horsepower @ Three Phase - 208V AC
3 hp
Number of Poles
3
Coil Voltage
110/120V AC
Frequency
50/60 Hz
Number of Auxillary Contacts
2

Dimensions

Overall Width
10.5 in
NEMA Size
0
Overall Depth
28.98 in
Overall Height
6.66 in

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 18 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 0, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 3 hp, Control Transformer Voltage Not Applicable

Restrictions

Hazardous material

Ratings & reviews