Shop EATON

NEMA Combination Starter, 27 A

  • Mfr # ECN2211AAE-R63/D
  • Zoro # G025073802

product price: 
$
2,190.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection Type
Screw Terminals
Horsepower @ Single Phase - 240V AC
3 hp
Short Circuit Protection
Circuit Breaker
Auxiliary Contact Form
1NO/1NC
Includes
Circuit Breaker
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2211AAE-R63/D
Zoro #
G025073802
UPC #
786689018184
Country of Origin
Mexico
Terminal Connection Type
Screw Terminals
Horsepower @ Single Phase - 240V AC
3 hp
Short Circuit Protection
Circuit Breaker
Auxiliary Contact Form
1NO/1NC
Includes
Circuit Breaker
Number of Terminals
3
Includes Pilot Light
No
Maximum Voltage Rating
600V AC
Resistance Properties
Impact Resistant, Temperature Resistant
Number of Auxillary Contacts
2
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
Starter Style
NEMA
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Three Phase - 600V AC
10 hp
IP Rating
IP20
Coil Voltage
110/120V AC
Overload Protection Type
Electronic
Number of Poles
3
Includes Control Transformer
No
Series
Freedom
Minimum Overload Relay Current Setting
9 A
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Item
NEMA Combination Starter
Phase
Three
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Mounting Style
Through Panel
Includes Auxiliary Contacts
Yes
Maximum Overload Relay Current Setting
45 A
Mounting Postion
Horizontal, Vertical
Current AC
27 A
NEMA Enclosure Rating
1
Operator
None
Frequency
50/60 Hz

Dimensions

Overall Height
6.66 in
NEMA Size
1
Overall Depth
28.98 in
Overall Width
10.5 in

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 7 1/2 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.