Shop EATON

NEMA Combination Starter, 135 A

  • Mfr # ECN2441CAH-R63/F
  • Zoro # G025073826

product price: 
$
10,073.99
/ea
Free Shipping & Returns

Key Features

Overload Protection Type
Electronic
Series
Freedom
Starter Style
NEMA
Maximum Voltage Rating
600V AC
Frequency
50/60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2441CAH-R63/F
Zoro #
G025073826
UPC #
786685455037
Country of Origin
Mexico
Item
NEMA Combination Starter
Overload Protection Type
Electronic
Series
Freedom
Starter Style
NEMA
Maximum Voltage Rating
600V AC
Frequency
50/60 Hz
Includes Auxiliary Contacts
Yes
Number of Poles
3
Includes Pilot Light
No
Number of Terminals
3
Operator
None
Short Circuit Protection
Circuit Breaker
Mounting Postion
Horizontal, Vertical
Coil Voltage
440/460V AC
Includes Control Transformer
Yes
Maximum Overload Relay Current Setting
140 A
IP Rating
IP20
Minimum Overload Relay Current Setting
28 A
Reversing Capability
Non-Reversing
Mounting Style
Through Panel
Current AC
135 A
Includes
Circuit Breaker with Control Power Transformer
Horsepower @ Three Phase - 480V AC
100 hp
Phase
Three
Horsepower @ Three Phase - 240V AC
50 hp
Number of Auxillary Contacts
2
Control Transformer Voltage
120V AC Secondary, 480V AC Primary
Terminal Connection Type
Screw Terminals
NEMA Enclosure Rating
1
Auxiliary Contact Form
1NO/1NC
Resistance Properties
Impact Resistant, Temperature Resistant
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
Horsepower @ Three Phase - 600V AC
100 hp
Horsepower @ Three Phase - 208V AC
40 hp

Dimensions

Overall Height
13 in
Overall Depth
34 in
Overall Width
22 in
NEMA Size
4

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 135 A, Horsepower @ Three Phase - 600V AC 100 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 4, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 40 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.