Shop EATON

NEMA Combination Starter, 27 A

  • Mfr # ECN5512CAE-R63/C
  • Zoro # G825073859

product price: 
$
1,945.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection Type
Screw Terminals
Phase
Three
Horsepower @ Three Phase - 480V AC
10 hp
Short Circuit Protection
Non-Fusible Disconnect
Reversing Capability
Non-Reversing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN5512CAE-R63/C
Zoro #
G825073859
UPC #
786685456089
Country of Origin
Mexico
Terminal Connection Type
Screw Terminals
Phase
Three
Horsepower @ Three Phase - 480V AC
10 hp
Short Circuit Protection
Non-Fusible Disconnect
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 600V AC
10 hp
NEMA Enclosure Material
Steel
Coil Voltage
440/460V AC
Minimum Overload Relay Current Setting
4 A
Current AC
27 A
Maximum Overload Relay Current Setting
20 A
Number of Auxillary Contacts
2
Item
NEMA Combination Starter
Standards
ABS Type Approved, C-UL, CSA Certified, OSHPD Certified OSP-0015-10, UL Listed
Number of Poles
3
Operator
Push Button, Selector Switch
Starter Style
NEMA
Includes Control Transformer
No
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Overload Protection Type
Electronic
Horsepower @ Single Phase - 120V AC
2 hp
Resistance Properties
Weather Resistant
Includes Auxiliary Contacts
Yes
Includes Pilot Light
No
Horsepower @ Single Phase - 240V AC
3 hp
NEMA Enclosure Rating
3R
Auxiliary Contact Form
1NO/1NC
Series
Freedom
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Maximum Voltage Rating
600V AC

Dimensions

NEMA Size
1
Overall Depth
8.47 in
Overall Height
38.4 in
Overall Width
18.86 in

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Non-Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 7 1/2 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.