Shop EATON

NEMA Combination Starter, 135 A

  • Mfr # ECN2444CAH-R63/F
  • Zoro # G825073927

product price: 
$
15,187.99
/ea
Free Shipping & Returns

Key Features

Mounting Postion
Horizontal, Vertical
Coil Voltage
440/460V AC
Horsepower @ Three Phase - 240V AC
50 hp
Overall Width
22 in
Starter Style
NEMA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2444CAH-R63/F
Zoro #
G825073927
UPC #
786685455051
Country of Origin
Mexico
Mounting Postion
Horizontal, Vertical
Coil Voltage
440/460V AC
Item
NEMA Combination Starter
Horsepower @ Three Phase - 240V AC
50 hp
Starter Style
NEMA
Overload Protection Type
Electronic
Number of Terminals
3
Horsepower @ Three Phase - 480V AC
100 hp
Number of Auxillary Contacts
2
Maximum Overload Relay Current Setting
140 A
Auxiliary Contact Form
1NO/1NC
Resistance Properties
Impact Resistant, Temperature Resistant
Horsepower @ Three Phase - 208V AC
40 hp
Reversing Capability
Non-Reversing
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
NEMA Enclosure Rating
4X
Terminal Connection Type
Screw Terminals
Includes
Circuit Breaker with Control Power Transformer
Operator
None
Mounting Style
Through Panel
Control Transformer Voltage
120V AC Secondary, 480V AC Primary
Includes Pilot Light
No
Series
Freedom
Phase
Three
Short Circuit Protection
Circuit Breaker
Current AC
135 A
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
100 hp
Includes Control Transformer
Yes
Includes Auxiliary Contacts
Yes
NEMA Enclosure Material
304 Stainless Steel
Number of Poles
3
IP Rating
IP20
Minimum Overload Relay Current Setting
28 A
Maximum Voltage Rating
600V AC

Dimensions

Overall Width
22 in
Overall Depth
34 in
NEMA Size
4
Overall Height
13 in

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 135 A, Horsepower @ Three Phase - 600V AC 100 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 4X, NEMA Size 4, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 40 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.