NEMA Combination Starter, 27 A

  • Mfr # ECN5512BAE-R63/C
  • Zoro # G025073895
product price: 
$
1,945.99
/ea
Free Shipping & Returns

Key Features

Horsepower @ Single Phase - 120V AC
2 hp
Phase
Three
Coil Voltage
220/240V AC
Includes Control Transformer
No
Horsepower @ Three Phase - 480V AC
5 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN5512BAE-R63/C
Zoro #
G025073895
UPC #
786685456058
Country of Origin
Mexico
Horsepower @ Single Phase - 120V AC
2 hp
Item
NEMA Combination Starter
Phase
Three
Coil Voltage
220/240V AC
Includes Control Transformer
No
Horsepower @ Three Phase - 480V AC
5 hp
NEMA Enclosure Rating
3R
Terminal Connection Type
Screw Terminals
Maximum Voltage Rating
600V AC
Includes Auxiliary Contacts
Yes
Minimum Overload Relay Current Setting
4 A
Includes Pilot Light
No
Horsepower @ Three Phase - 208V AC
3 hp
Auxiliary Contact Form
1NO/1NC
Operator
Push Button, Selector Switch
Reversing Capability
Non-Reversing
Series
Freedom
Current AC
27 A
Starter Style
NEMA
NEMA Enclosure Material
Steel
Horsepower @ Single Phase - 240V AC
3 hp
Short Circuit Protection
Non-Fusible Disconnect
Standards
ABS Type Approved, C-UL, CSA Certified, OSHPD Certified OSP-0015-10, UL Listed
Overload Protection Type
Electronic
Maximum Overload Relay Current Setting
20 A
Resistance Properties
Weather Resistant
Number of Poles
3
Horsepower @ Three Phase - 600V AC
5 hp
Number of Auxillary Contacts
2
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
3 hp

Dimensions

Overall Width
18.86 in
NEMA Size
1
Overall Depth
8.47 in
Overall Height
38.4 in

Description

NEMA Combination Starter, Coil Voltage 220/240V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Non-Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 3 hp

Restrictions

Hazardous material

Ratings & reviews