Shop EATON

NEMA Combination Starter, 135 A

  • Mfr # ECN2242AAH-R63/F
  • Zoro # G325073892

product price: 
$
11,054.99
/ea
Free Shipping & Returns

Key Features

Series
Freedom
Number of Auxillary Contacts
2
Overload Protection Type
Electronic
Mounting Style
Through Panel
NEMA Enclosure Rating
3R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2242AAH-R63/F
Zoro #
G325073892
UPC #
786676034104
Country of Origin
Mexico
Series
Freedom
Number of Auxillary Contacts
2
Overload Protection Type
Electronic
Mounting Style
Through Panel
Item
NEMA Combination Starter
NEMA Enclosure Rating
3R
IP Rating
IP20
Number of Poles
3
Maximum Overload Relay Current Setting
140 A
Includes Pilot Light
No
Includes
Circuit Breaker
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 240V AC
50 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 480V AC
100 hp
Short Circuit Protection
Circuit Breaker
Horsepower @ Three Phase - 600V AC
100 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Frequency
50/60 Hz
Starter Style
NEMA
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
Operator
None
Auxiliary Contact Form
1NO/1NC
Includes Control Transformer
No
Terminal Connection Type
Screw Terminals
Number of Terminals
3
Minimum Overload Relay Current Setting
28 A
Horsepower @ Three Phase - 208V AC
40 hp
Coil Voltage
110/120V AC
Current AC
135 A
Mounting Postion
Horizontal, Vertical
Reversing Capability
Non-Reversing
Phase
Three

Dimensions

NEMA Size
4
Overall Height
32.36 in
Overall Width
20.5 in
Overall Depth
8.44 in

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 135 A, Horsepower @ Three Phase - 600V AC 100 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 4, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 40 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.