NEMA Combination Starter, 27 A

  • Mfr # ECN2214AAC-R63/B
  • Zoro # G925073841
product price: 
$
3,560.99
/ea
Free Shipping & Returns

Key Features

Short Circuit Protection
Circuit Breaker
Horsepower @ Three Phase - 600V AC
1 hp
Current AC
27 A
Includes Control Transformer
No
NEMA Size
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2214AAC-R63/B
Zoro #
G925073841
UPC #
786685926919
Country of Origin
Mexico
Short Circuit Protection
Circuit Breaker
Horsepower @ Three Phase - 600V AC
1 hp
Current AC
27 A
Includes Control Transformer
No
Phase
Three
Number of Poles
3
Frequency
50/60 Hz
IP Rating
IP20
Series
Freedom
NEMA Enclosure Rating
4X
Horsepower @ Single Phase - 120V AC
2 hp
Maximum Voltage Rating
600V AC
Starter Style
NEMA
Item
NEMA Combination Starter
Horsepower @ Three Phase - 480V AC
1 hp
Number of Auxillary Contacts
2
Mounting Style
Through Panel
Resistance Properties
Impact Resistant, Temperature Resistant
Horsepower @ Three Phase - 208V AC
1 hp
Number of Terminals
3
Operator
None
NEMA Enclosure Material
304 Stainless Steel
Auxiliary Contact Form
1NO/1NC
Minimum Overload Relay Current Setting
1 A
Overload Protection Type
Electronic
Includes Auxiliary Contacts
Yes
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
Includes
Circuit Breaker
Includes Pilot Light
No
Mounting Postion
Horizontal, Vertical
Horsepower @ Three Phase - 240V AC
1 hp
Terminal Connection Type
Screw Terminals
Maximum Overload Relay Current Setting
5 A
Reversing Capability
Non-Reversing
Coil Voltage
110/120V AC
Horsepower @ Single Phase - 240V AC
3 hp

Dimensions

NEMA Size
1
Overall Width
15.5 in
Overall Depth
6.66 in
Overall Height
24.98 in

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 1 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 4X, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 1 hp, Control Transformer Voltage Not Applicable

Restrictions

Hazardous material

Ratings & reviews