Shop EATON

NEMA Combination Starter, 27 A

  • Mfr # ECN2214AAE-R63/C
  • Zoro # G225073862

product price: 
$
3,664.99
/ea
Free Shipping & Returns

Key Features

Overload Protection Type
Electronic
Horsepower @ Single Phase - 240V AC
3 hp
NEMA Enclosure Rating
4X
NEMA Size
1
Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2214AAE-R63/C
Zoro #
G225073862
UPC #
786676034043
Country of Origin
Mexico
Overload Protection Type
Electronic
Horsepower @ Single Phase - 240V AC
3 hp
NEMA Enclosure Rating
4X
Phase
Three
Mounting Style
Through Panel
Includes Auxiliary Contacts
Yes
IP Rating
IP20
Horsepower @ Three Phase - 208V AC
3 hp
Current AC
27 A
Horsepower @ Single Phase - 120V AC
2 hp
Number of Poles
3
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
3 hp
Coil Voltage
110/120V AC
Terminal Connection Type
Screw Terminals
Number of Auxillary Contacts
2
Auxiliary Contact Form
1NO/1NC
Short Circuit Protection
Circuit Breaker
Includes Pilot Light
No
Resistance Properties
Impact Resistant, Temperature Resistant
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
Horsepower @ Three Phase - 600V AC
5 hp
Includes Control Transformer
No
Reversing Capability
Non-Reversing
Mounting Postion
Horizontal, Vertical
Operator
None
Includes
Circuit Breaker
Horsepower @ Three Phase - 480V AC
5 hp
Item
NEMA Combination Starter
Maximum Overload Relay Current Setting
20 A
Number of Terminals
3
Minimum Overload Relay Current Setting
4 A
NEMA Enclosure Material
304 Stainless Steel
Series
Freedom
Maximum Voltage Rating
600V AC
Starter Style
NEMA

Dimensions

NEMA Size
1
Overall Depth
6.66 in
Overall Height
29.98 in
Overall Width
10.5 in

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 4X, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 3 hp, Control Transformer Voltage Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.