NEMA Combination Starter, 45 A

  • Mfr # ECN2222AAF-R63/D
  • Zoro # G225073978
product price: 
$
3,421.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Series
Freedom
Reversing Capability
Non-Reversing
Overload Protection Type
Electronic
Overall Height
24.98 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2222AAF-R63/D
Zoro #
G225073978
UPC #
786685927008
Country of Origin
Mexico
Phase
Three
Series
Freedom
Item
NEMA Combination Starter
Reversing Capability
Non-Reversing
Overload Protection Type
Electronic
Starter Style
NEMA
Horsepower @ Single Phase - 240V AC
5 hp
Coil Voltage
110/120V AC
Horsepower @ Three Phase - 480V AC
25 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 600V AC
25 hp
Horsepower @ Single Phase - 120V AC
3 hp
Horsepower @ Three Phase - 208V AC
10 hp
Includes Control Transformer
No
Frequency
50/60 Hz
Mounting Postion
Horizontal, Vertical
Current AC
45 A
Mounting Style
Through Panel
Auxiliary Contact Form
1NO/1NC
Number of Auxillary Contacts
2
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
Maximum Overload Relay Current Setting
45 A
Number of Poles
3
IP Rating
IP20
Includes
Circuit Breaker
Horsepower @ Three Phase - 240V AC
15 hp
Operator
None
Short Circuit Protection
Circuit Breaker
Terminal Connection Type
Screw Terminals
Includes Pilot Light
No
Number of Terminals
3
Maximum Voltage Rating
600V AC
NEMA Enclosure Rating
3R
Minimum Overload Relay Current Setting
9 A

Dimensions

Overall Height
24.98 in
Overall Width
15.5 in
Overall Depth
6.66 in
NEMA Size
2

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 45 A, Horsepower @ Three Phase - 600V AC 25 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 2, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 10 hp, Control Transformer Voltage Not Applicable

Restrictions

Hazardous material

Ratings & reviews