NEMA Combination Starter, 27 A

  • Mfr # ECN2418CAC-R63/B
  • Zoro # G525073821
product price: 
$
2,872.99
/ea
Free Shipping & Returns

Key Features

Control Transformer Voltage
120V AC Secondary, 480V AC Primary
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 600V AC
1 hp
Overload Protection Type
Electronic
Number of Auxillary Contacts
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2418CAC-R63/B
Zoro #
G525073821
UPC #
786685454856
Country of Origin
Mexico
Control Transformer Voltage
120V AC Secondary, 480V AC Primary
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 600V AC
1 hp
Overload Protection Type
Electronic
Item
NEMA Combination Starter
Number of Auxillary Contacts
2
Operator
None
Starter Style
NEMA
Horsepower @ Single Phase - 120V AC
2 hp
Maximum Overload Relay Current Setting
5 A
Mounting Postion
Horizontal, Vertical
Current AC
27 A
Minimum Overload Relay Current Setting
1 A
Horsepower @ Three Phase - 208V AC
1 hp
Horsepower @ Single Phase - 240V AC
3 hp
Coil Voltage
440/460V AC
Phase
Three
Mounting Style
Through Panel
Horsepower @ Three Phase - 480V AC
1 hp
Includes
Circuit Breaker with Control Power Transformer
Terminal Connection Type
Screw Terminals
Includes Auxiliary Contacts
Yes
Short Circuit Protection
Circuit Breaker
Number of Poles
3
Horsepower @ Three Phase - 240V AC
1 hp
Series
Freedom
Frequency
50/60 Hz
NEMA Enclosure Rating
12
Resistance Properties
Impact Resistant, Temperature Resistant
Number of Terminals
3
Includes Pilot Light
No
Maximum Voltage Rating
600V AC
Includes Control Transformer
Yes
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
Auxiliary Contact Form
1NO/1NC
IP Rating
IP20

Dimensions

Overall Depth
30.6 in
Overall Width
12.1 in
NEMA Size
1
Overall Height
11 in

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 1 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 12, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 1 hp

Restrictions

Hazardous material

Ratings & reviews