Shop EATON

NEMA Combination Starter, 90 A

  • Mfr # ECN2432CAG-R63/E
  • Zoro # G825073910

product price: 
$
5,682.99
/ea
Free Shipping & Returns

Key Features

Horsepower @ Three Phase - 240V AC
25 hp
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Overall Height
13 in
Auxiliary Contact Form
1NO/1NC
Starter Style
NEMA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2432CAG-R63/E
Zoro #
G825073910
UPC #
786685454993
Country of Origin
Mexico
Horsepower @ Three Phase - 240V AC
25 hp
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Auxiliary Contact Form
1NO/1NC
Starter Style
NEMA
Horsepower @ Three Phase - 600V AC
50 hp
Includes Pilot Light
No
Number of Poles
3
Number of Terminals
3
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
3R
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Terminals
Includes
Circuit Breaker with Control Power Transformer
Item
NEMA Combination Starter
Overload Protection Type
Electronic
Operator
None
Minimum Overload Relay Current Setting
20 A
Maximum Voltage Rating
600V AC
Maximum Overload Relay Current Setting
100 A
Horsepower @ Three Phase - 208V AC
25 hp
Horsepower @ Three Phase - 480V AC
50 hp
Current AC
90 A
Phase
Three
Number of Auxillary Contacts
2
Frequency
50/60 Hz
Horsepower @ Single Phase - 240V AC
15 hp
Mounting Postion
Horizontal, Vertical
IP Rating
IP20
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
Short Circuit Protection
Circuit Breaker
Coil Voltage
440/460V AC
Mounting Style
Through Panel
Includes Control Transformer
Yes
Control Transformer Voltage
120V AC Secondary, 480V AC Primary
Series
Freedom
Resistance Properties
Impact Resistant, Temperature Resistant

Dimensions

Overall Height
13 in
NEMA Size
3
Overall Depth
34 in
Overall Width
22 in

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 90 A, Horsepower @ Three Phase - 600V AC 50 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 3, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 25 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.