Shop EATON

NEMA Combination Starter, 27 A

  • Mfr # ECN5412AAC-R63/C
  • Zoro # G625073844

product price: 
$
1,591.99
/ea
Free Shipping & Returns

Key Features

NEMA Enclosure Rating
3R
Terminal Connection Type
Screw Terminals
NEMA Size
1
Horsepower @ Three Phase - 208V AC
3 hp
Maximum Overload Relay Current Setting
20 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN5412AAC-R63/C
Zoro #
G625073844
UPC #
786685455167
Country of Origin
Mexico
NEMA Enclosure Rating
3R
Terminal Connection Type
Screw Terminals
Horsepower @ Three Phase - 208V AC
3 hp
Maximum Overload Relay Current Setting
20 A
Item
NEMA Combination Starter
Reversing Capability
Non-Reversing
Includes Auxiliary Contacts
Yes
Series
Freedom
Minimum Overload Relay Current Setting
4 A
Number of Auxillary Contacts
2
For Fuse Class
Class R
Phase
Three
Horsepower @ Three Phase - 600V AC
5 hp
Includes Pilot Light
No
Current AC
27 A
Coil Voltage
110/120V AC
Frequency
50/60 Hz
Horsepower @ Single Phase - 120V AC
2 hp
Short Circuit Protection
Fusible Disconnect
Number of Poles
3
Horsepower @ Three Phase - 480V AC
5 hp
Operator
Push Button, Selector Switch
Resistance Properties
Weather Resistant
Starter Style
NEMA
NEMA Enclosure Material
Steel
Horsepower @ Single Phase - 240V AC
3 hp
Overload Protection Type
Electronic
Horsepower @ Three Phase - 240V AC
3 hp
Maximum Voltage Rating
600V AC
Standards
ABS Type Approved, C-UL, CSA Certified, OSHPD Certified OSP-0015-10, UL Listed
Auxiliary Contact Form
1NO/1NC
Includes Control Transformer
No

Dimensions

NEMA Size
1
Overall Depth
40 in
Overall Height
12 in
Overall Width
20 in

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 3 hp, Control Transformer Voltage Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.