NEMA Combination Starter, 135 A

  • Mfr # ECN5442BAH-R63/F
  • Zoro # G625073806
product price: 
$
5,774.99
/ea
Free Shipping & Returns

Key Features

Number of Auxillary Contacts
2
Minimum Overload Relay Current Setting
28 A
Short Circuit Protection
Fusible Disconnect
For Fuse Class
Class R
Overload Protection Type
Electronic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN5442BAH-R63/F
Zoro #
G625073806
UPC #
786685455396
Country of Origin
Mexico
Number of Auxillary Contacts
2
Minimum Overload Relay Current Setting
28 A
Short Circuit Protection
Fusible Disconnect
For Fuse Class
Class R
Overload Protection Type
Electronic
Horsepower @ Three Phase - 208V AC
40 hp
Resistance Properties
Weather Resistant
Standards
ABS Type Approved, C-UL, CSA Certified, OSHPD Certified OSP-0015-10, UL Listed
Frequency
50/60 Hz
Auxiliary Contact Form
1NO/1NC
Maximum Voltage Rating
600V AC
Operator
Push Button, Selector Switch
NEMA Enclosure Rating
3R
Reversing Capability
Non-Reversing
Current AC
135 A
Terminal Connection Type
Screw Terminals
Horsepower @ Three Phase - 480V AC
100 hp
Includes Pilot Light
No
Horsepower @ Three Phase - 600V AC
100 hp
Includes Control Transformer
No
Phase
Three
Starter Style
NEMA
Number of Poles
3
Coil Voltage
220/240V AC
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
50 hp
Maximum Overload Relay Current Setting
140 A
NEMA Enclosure Material
Steel
Series
Freedom
Item
NEMA Combination Starter

Dimensions

Overall Depth
50 in
NEMA Size
4
Overall Width
23 in
Overall Height
12 in

Description

NEMA Combination Starter, Coil Voltage 220/240V AC, Current AC 135 A, Horsepower @ Three Phase - 600V AC 100 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 4, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 40 hp

Restrictions

Hazardous material

Ratings & reviews