Shop EATON

NEMA Combination Starter, 27 A

  • Mfr # ECN2414CAD-R63/C
  • Zoro # G225073848

product price: 
$
3,954.99
/ea
Free Shipping & Returns

Key Features

Frequency
50/60 Hz
Short Circuit Protection
Circuit Breaker
Overall Width
12.1 in
Horsepower @ Single Phase - 120V AC
2 hp
NEMA Enclosure Rating
4X
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2414CAD-R63/C
Zoro #
G225073848
UPC #
786685454832
Country of Origin
Mexico
Frequency
50/60 Hz
Short Circuit Protection
Circuit Breaker
Horsepower @ Single Phase - 120V AC
2 hp
NEMA Enclosure Rating
4X
Includes Pilot Light
No
Resistance Properties
Impact Resistant, Temperature Resistant
Includes Auxiliary Contacts
Yes
Maximum Voltage Rating
600V AC
Series
Freedom
Number of Auxillary Contacts
2
Horsepower @ Three Phase - 240V AC
3 hp
Reversing Capability
Non-Reversing
Number of Terminals
3
Number of Poles
3
Mounting Style
Through Panel
Terminal Connection Type
Screw Terminals
Maximum Overload Relay Current Setting
20 A
NEMA Enclosure Material
304 Stainless Steel
Current AC
27 A
Includes Control Transformer
Yes
Auxiliary Contact Form
1NO/1NC
Horsepower @ Three Phase - 480V AC
5 hp
Horsepower @ Single Phase - 240V AC
3 hp
Control Transformer Voltage
120V AC Secondary, 480V AC Primary
Includes
Circuit Breaker with Control Power Transformer
Coil Voltage
440/460V AC
IP Rating
IP20
Minimum Overload Relay Current Setting
4 A
Item
NEMA Combination Starter
Overload Protection Type
Electronic
Horsepower @ Three Phase - 208V AC
3 hp
Mounting Postion
Horizontal, Vertical
Horsepower @ Three Phase - 600V AC
5 hp
Phase
Three
Starter Style
NEMA
Operator
None
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE

Dimensions

Overall Width
12.1 in
Overall Depth
30.6 in
NEMA Size
1
Overall Height
11 in

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 4X, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 3 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.