Shop EATON

NEMA Combination Starter, 18 A

  • Mfr # ECN2201AAC-R63/B
  • Zoro # G325073984

product price: 
$
2,087.99
/ea
Free Shipping & Returns

Key Features

Horsepower @ Three Phase - 208V AC
1 hp
Horsepower @ Single Phase - 120V AC
1 hp
NEMA Size
0
Phase
Three
Mounting Style
Through Panel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2201AAC-R63/B
Zoro #
G325073984
UPC #
786685674728
Country of Origin
Mexico
Horsepower @ Three Phase - 208V AC
1 hp
Horsepower @ Single Phase - 120V AC
1 hp
Phase
Three
Mounting Style
Through Panel
Item
NEMA Combination Starter
Frequency
50/60 Hz
Operator
None
Overload Protection Type
Electronic
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
Includes Auxiliary Contacts
Yes
Maximum Voltage Rating
600V AC
Starter Style
NEMA
Horsepower @ Three Phase - 480V AC
1 hp
Horsepower @ Three Phase - 240V AC
1 hp
IP Rating
IP20
Number of Terminals
3
Includes Control Transformer
No
Number of Poles
3
Maximum Overload Relay Current Setting
5 A
Short Circuit Protection
Circuit Breaker
Includes
Circuit Breaker
Horsepower @ Three Phase - 600V AC
1 hp
Terminal Connection Type
Screw Terminals
Auxiliary Contact Form
1NO/1NC
Resistance Properties
Impact Resistant, Temperature Resistant
Horsepower @ Single Phase - 240V AC
2 hp
Mounting Postion
Horizontal, Vertical
Includes Pilot Light
No
Reversing Capability
Non-Reversing
Coil Voltage
110/120V AC
Series
Freedom
Current AC
18 A
NEMA Enclosure Rating
1
Number of Auxillary Contacts
2
Minimum Overload Relay Current Setting
1 A

Dimensions

NEMA Size
0
Overall Depth
6.66 in
Overall Height
23.06 in
Overall Width
15.5 in

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 18 A, Horsepower @ Three Phase - 600V AC 1 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 0, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 1 hp, Control Transformer Voltage Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.