Shop EATON

NEMA Combination Starter, 27 A

  • Mfr # ECN5412CAC-R63/B
  • Zoro # G225073961

product price: 
$
1,591.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO/1NC
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
1 hp
Maximum Voltage Rating
600V AC
Overload Protection Type
Electronic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN5412CAC-R63/B
Zoro #
G225073961
UPC #
786685455211
Country of Origin
Mexico
Auxiliary Contact Form
1NO/1NC
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
1 hp
Maximum Voltage Rating
600V AC
Overload Protection Type
Electronic
Operator
Push Button, Selector Switch
Includes Control Transformer
No
Current AC
27 A
Resistance Properties
Weather Resistant
Horsepower @ Three Phase - 480V AC
1 hp
Includes Pilot Light
No
Number of Auxillary Contacts
2
Phase
Three
Coil Voltage
440/460V AC
Horsepower @ Single Phase - 240V AC
3 hp
Number of Poles
3
Starter Style
NEMA
For Fuse Class
Class R
Series
Freedom
NEMA Enclosure Rating
3R
Includes Auxiliary Contacts
Yes
Reversing Capability
Non-Reversing
NEMA Enclosure Material
Steel
Horsepower @ Single Phase - 120V AC
2 hp
Maximum Overload Relay Current Setting
5 A
Terminal Connection Type
Screw Terminals
Item
NEMA Combination Starter
Horsepower @ Three Phase - 600V AC
1 hp
Minimum Overload Relay Current Setting
1 A
Short Circuit Protection
Fusible Disconnect
Standards
ABS Type Approved, C-UL, CSA Certified, OSHPD Certified OSP-0015-10, UL Listed
Horsepower @ Three Phase - 208V AC
1 hp

Dimensions

Overall Width
20 in
Overall Height
12 in
NEMA Size
1
Overall Depth
40 in

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 1 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 1 hp, Control Transformer Voltage Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.